
U.S. Motors
8D3P2G
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638482


- AC Motor
- Severe Duty Motor Application
- 3 hp
- 1800 rpm
- Three Phase
RPM | 1800 rpm |
Hz | 60 Hz |
Mounting | Horizontal - Footed |
Insulation | F |
Phase | Three Phase |
Poles | 4 |
Voltage Rating | 575 |
Full Load Amps | 3.1 |
Frame | 182T |
Duty | Continuous Duty |
Full Load Efficiency | 89.5 % |
Service Factor | 1.15 |
Full Load rpm | 1770 rpm |
Motor Application | Severe Duty |
Enclosure | TEFC |
Frame Material | Cast Iron |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Weight | 100.0 LB |
EAN or UPC | 786382125172 |
