U.S. Motors
8D3P1C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638479
- AC Motor
- Severe Duty Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Duty | Continuous Duty |
| Poles | 2 |
| Frame Material | Cast Iron |
| Motor Application | Severe Duty |
| Insulation | F |
| RPM | 3600 rpm |
| Voltage Rating | 460 |
| Full Load Amps | 4.1 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 86.5 % |
| Full Load rpm | 3540 rpm |
| Frame | 182T |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Mounting | Horizontal - Footed |
| Weight | 80.0 LB |
| EAN or UPC | 786382125141 |
