U.S. Motors
8D32P3C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638477
- AC Motor
- Severe Duty Motor Application
- 1 1/2 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Mounting | Horizontal - Footed |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 2.2 |
| Poles | 6 |
| Full Load rpm | 1175 rpm |
| Full Load Efficiency | 87.5 % |
| Hz | 60 Hz |
| Frame | 182T |
| Motor Application | Severe Duty |
| Insulation | F |
| Enclosure | TEFC |
| Voltage Rating | 460 |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| Weight | 100.0 LB |
| EAN or UPC | 786382125127 |
