U.S. Motors
8D32P1G
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638538
- AC Motor
- Severe Duty Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
| Duty | Continuous Duty |
| Voltage Rating | 575 |
| Insulation | F |
| Enclosure | TEFC |
| Mounting | Horizontal - Footed |
| Hz | 60 Hz |
| Full Load Efficiency | 84 % |
| Frame Material | Cast Iron |
| Full Load Amps | 1.6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Full Load rpm | 3510 rpm |
| Poles | 2 |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Frame | 143T |
| Motor Application | Severe Duty |
| Weight | 65.0 LB |
| EAN or UPC | 786382126971 |
