U.S. Motors
8D32P1CCR
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footless Motor
Item #114638537
- AC Motor
- Severe Duty Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Frame | 143TC |
| Frame Material | Cast Iron |
| Full Load Amps | 1.9 |
| Voltage Rating | 575 |
| Insulation | F |
| Duty | Continuous Duty |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Horizontal - Footless |
| Full Load rpm | 3505 rpm |
| Full Load Efficiency | 84 % |
| Poles | 2 |
| Enclosure | TEFC |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Weight | 65.0 LB |
| EAN or UPC | 786382126964 |
