
U.S. Motors
8D32P1C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638536


- AC Motor
- Severe Duty Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
Voltage Rating | 460 |
Mounting | Horizontal - Footed |
Full Load rpm | 3505 rpm |
Hz | 60 Hz |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Phase | Three Phase |
RPM | 3600 rpm |
Poles | 2 |
Enclosure | TEFC |
Full Load Amps | 1.9 |
Motor Application | Severe Duty |
Frame | 143T |
Insulation | F |
Duty | Continuous Duty |
Full Load Efficiency | 84 % |
Frame Material | Cast Iron |
Weight | 65.0 LB |
EAN or UPC | 786382126957 |
