U.S. Motors
8D30P2G
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638195
- AC Motor
- Severe Duty Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 93.6 % |
| Poles | 4 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Frame | 286T |
| Duty | Continuous Duty |
| Motor Application | Severe Duty |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Full Load rpm | 1775 rpm |
| Full Load Amps | 28.1 |
| Insulation | F |
| RPM | 1800 rpm |
| Weight | 370.0 LB |
| EAN or UPC | 786382120771 |
