
U.S. Motors
8D30P2C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638194


- AC Motor
- Severe Duty Motor Application
- 30 hp
- 1800 rpm
- Three Phase
Frame Material | Cast Iron |
Insulation | F |
Hz | 60 Hz |
Duty | Continuous Duty |
Enclosure | TEFC |
Full Load Efficiency | 93.6 % |
Full Load Amps | 35 |
Frame | 286T |
Motor Application | Severe Duty |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Poles | 4 |
Mounting | Horizontal - Footed |
Phase | Three Phase |
Full Load rpm | 1775 rpm |
Voltage Rating | 460 |
RPM | 1800 rpm |
Weight | 370.0 LB |
EAN or UPC | 786382120764 |
