U.S. Motors
8D30P1CS
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638180
- AC Motor
- Severe Duty Motor Application
- 30 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 26.2 in |
| Full Load rpm | 3560 rpm |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Insulation | F |
| Full Load Efficiency | 91.7 % |
| Service Factor | 1.15 |
| Poles | 2 |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Full Load Amps | 35 |
| Phase | Three Phase |
| Motor Application | Severe Duty |
| Mounting | Horizontal - Footed |
| Frame | 286TS |
| Voltage Rating | 460 |
| Weight | 330.0 LB |
| EAN or UPC | 786382120726 |
