
U.S. Motors
8D2P3G
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638476


- AC Motor
- Severe Duty Motor Application
- 2 hp
- 1200 rpm
- Three Phase
Motor Application | Severe Duty |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
RPM | 1200 rpm |
Frame Material | Cast Iron |
Poles | 6 |
Voltage Rating | 575 |
Enclosure | TEFC |
Full Load rpm | 1180 rpm |
Duty | Continuous Duty |
Hz | 60 Hz |
Mounting | Horizontal - Footed |
Frame | 184T |
Phase | Three Phase |
Full Load Efficiency | 88.5 % |
Insulation | F |
Full Load Amps | 2.5 |
Weight | 110.0 LB |
EAN or UPC | 786382125110 |
