
U.S. Motors
8D2P1G
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638532


- AC Motor
- Severe Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
Duty | Continuous Duty |
RPM | 3600 rpm |
Voltage Rating | 575 |
Insulation | F |
Frame | 145T |
Hz | 60 Hz |
Enclosure | TEFC |
Poles | 2 |
Full Load Efficiency | 86.5 % |
Full Load Amps | 2 |
Full Load rpm | 3505 rpm |
Mounting | Horizontal - Footed |
Phase | Three Phase |
Motor Application | Severe Duty |
Frame Material | Cast Iron |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Weight | 70.0 LB |
EAN or UPC | 786382126919 |
