
U.S. Motors
8D2P1CCR
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footless Motor
Item #114638531


- AC Motor
- Severe Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
Insulation | F |
Hz | 60 Hz |
Full Load Amps | 2.5 |
Full Load Efficiency | 85.5 % |
Poles | 2 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Mounting | Horizontal - Footless |
Voltage Rating | 460 |
RPM | 3600 rpm |
Full Load rpm | 3510 rpm |
Duty | Continuous Duty |
Motor Application | Severe Duty |
Frame | 145TC |
Enclosure | TEFC |
Phase | Three Phase |
Frame Material | Cast Iron |
Weight | 70.0 LB |
EAN or UPC | 786382126902 |
