U.S. Motors
8D2P1C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638530
- AC Motor
- Severe Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Full Load Efficiency | 85.5 % |
| Frame | 145T |
| Duty | Continuous Duty |
| Full Load rpm | 3510 rpm |
| Voltage Rating | 460 |
| Phase | Three Phase |
| Insulation | F |
| Poles | 2 |
| Full Load Amps | 2.5 |
| Mounting | Horizontal - Footed |
| RPM | 3600 rpm |
| Weight | 70.0 LB |
| EAN or UPC | 786382126896 |
