
U.S. Motors
8D25P2C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638182


- AC Motor
- Severe Duty Motor Application
- 25 hp
- 1800 rpm
- Three Phase
Motor Application | Severe Duty |
Service Factor | 1.15 |
Phase | Three Phase |
Frame | 284T |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Frame Material | Cast Iron |
Mounting | Horizontal - Footed |
Poles | 4 |
Full Load Amps | 29.2 |
Full Load Efficiency | 93.6 % |
Full Load rpm | 1775 rpm |
Duty | Continuous Duty |
C Dimension | 27.6 in |
Enclosure | TEFC |
RPM | 1800 rpm |
Hz | 60 Hz |
Voltage Rating | 460 |
Insulation | F |
Weight | 360.0 LB |
EAN or UPC | 786382120740 |
