
U.S. Motors
8D25P1CS
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638178


- AC Motor
- Severe Duty Motor Application
- 25 hp
- 3600 rpm
- Three Phase
Hz | 60 Hz |
Voltage Rating | 460 |
C Dimension | 26.2 in |
Mounting | Horizontal - Footed |
Full Load Amps | 28.8 |
Frame Material | Cast Iron |
RPM | 3600 rpm |
Insulation | F |
Motor Application | Severe Duty |
Duty | Continuous Duty |
Full Load rpm | 3560 rpm |
Full Load Efficiency | 91.7 % |
Poles | 2 |
Phase | Three Phase |
Enclosure | TEFC |
Frame | 284TS |
Service Factor | 1.15 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Weight | 330.0 LB |
EAN or UPC | 786382120702 |
