
U.S. Motors
8D1P3CCR
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footless Motor
Item #114638528


- AC Motor
- Severe Duty Motor Application
- 1 hp
- 1200 rpm
- Three Phase
Full Load rpm | 1165 rpm |
Insulation | F |
Hz | 60 Hz |
RPM | 1200 rpm |
Full Load Efficiency | 82.5 % |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Amps | 1.8 |
Voltage Rating | 460 |
Phase | Three Phase |
Mounting | Horizontal - Footless |
Duty | Continuous Duty |
Motor Application | Severe Duty |
Service Factor | 1.15 |
Frame Material | Cast Iron |
Frame | 145TC |
Poles | 6 |
Enclosure | TEFC |
Weight | 80.0 LB |
EAN or UPC | 786382126872 |
