U.S. Motors
8D15P3G
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638197
- AC Motor
- Severe Duty Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 575 |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Frame | 284T |
| Full Load Efficiency | 91.7 % |
| Mounting | Horizontal - Footed |
| Full Load rpm | 1180 rpm |
| Motor Application | Severe Duty |
| Phase | Three Phase |
| Poles | 6 |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Full Load Amps | 14.7 |
| Weight | 340.0 LB |
| EAN or UPC | 786382120795 |
