U.S. Motors
8D15P3C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638196
- AC Motor
- Severe Duty Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 91.7 % |
| Motor Application | Severe Duty |
| Mounting | Horizontal - Footed |
| RPM | 1200 rpm |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Poles | 6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 18.5 |
| Frame Material | Cast Iron |
| Insulation | F |
| Full Load rpm | 1185 rpm |
| Hz | 60 Hz |
| Frame | 284T |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Weight | 340.0 LB |
| EAN or UPC | 786382120788 |
