Skip to content Skip to navigation menu
U.S. Motors8D150P2G

8D150P2G

Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #115457712
  • AC Motor
  • Severe Duty Motor Application
  • 150 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 575 Voltage Rating
  • Horizontal - Footed Mount
  • TEFC Enclosure
  • 445T Frame
+ Show More + Show Less
U.S. Motors8D150P2G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Severe Duty Motor Application
  • 150 hp
  • 1800 rpm
  • Three Phase
Full Load rpm 1790 rpm
RPM 1800 rpm
Poles 4
Phase Three Phase
Full Load Efficiency 95.8 %
Motor Application Severe Duty
Service Factor 1.15
Duty Continuous Duty
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Mounting Horizontal - Footed
Full Load Amps 137
Insulation F
Voltage Rating 575
Frame 445T
Frame Material Cast Iron
Hz 60 Hz
Enclosure TEFC
Weight 1610.0 LB
EAN or UPC 786382131869
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison