U.S. Motors
8D10P3G
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638277
- AC Motor
- Severe Duty Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| C Dimension | 25 in |
| Enclosure | TEFC |
| Poles | 6 |
| Service Factor | 1.15 |
| Frame | 256T |
| Full Load Amps | 10 |
| Mounting | Horizontal - Footed |
| Voltage Rating | 575 |
| Duty | Continuous Duty |
| Full Load rpm | 1180 rpm |
| Motor Application | Severe Duty |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Full Load Efficiency | 91 % |
| Hz | 60 Hz |
| Weight | 280.0 LB |
| EAN or UPC | 786382121808 |
