
U.S. Motors
8D10P2C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638306


- AC Motor
- Severe Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
Enclosure | TEFC |
Full Load rpm | 1770 rpm |
Duty | Continuous Duty |
Hz | 60 Hz |
Mounting | Horizontal - Footed |
Voltage Rating | 460 |
Service Factor | 1.15 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Insulation | F |
Poles | 4 |
Phase | Three Phase |
RPM | 1800 rpm |
Full Load Efficiency | 91.7 % |
Full Load Amps | 12.8 |
Motor Application | Severe Duty |
Frame | 215T |
Frame Material | Cast Iron |
Weight | 180.0 LB |
EAN or UPC | 786382122263 |
