
U.S. Motors
8D100P2CB
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #115457687


- AC Motor
- Severe Duty Motor Application
- 100 hp
- 1800 rpm
- Three Phase
Enclosure | TEFC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Efficiency | 95.4 % |
Frame | 405T |
Voltage Rating | 460 |
Duty | Continuous Duty |
Phase | Three Phase |
Motor Application | Severe Duty |
Hz | 60 Hz |
Poles | 4 |
Full Load rpm | 1785 rpm |
RPM | 1800 rpm |
Service Factor | 1.15 |
Mounting | Horizontal - Footed |
Full Load Amps | 115 |
Insulation | F |
Weight | 1060.0 LB |
EAN or UPC | 786382129316 |
