- AC Motor
- HVAC Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Mounting | Band |
| Voltage Rating | 208-230/460 |
| Enclosure | OAO |
| Motor Application | HVAC |
| Phase | Three Phase |
| Thermal Protection | T-Stat |
| Full Load Amps | 7.8-7.8/3.9 |
| Service Factor | 1 |
| Duty | Continuous Duty |
| C Dimension | 17.3 in |
| Enclosure Designation | OAO - Open Air Over |
| Poles | 6 |
| Insulation | F |
| Hz | 60 Hz |
| Frame | 56YZ |
| Full Load Efficiency | 85.5 % |
| Full Load rpm | 1140 rpm |
| Weight | 32.0 LB |
| EAN or UPC | 786382078133 |

