- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Full Load rpm | 1755 rpm |
| Hz | 60 Hz |
| Phase | Three Phase |
| Frame | 280 |
| Poles | 4 |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| Motor Type | Hostile Duty Types FCT, CTE & CTI |
| Weight | 26.0 LB |
| EAN or UPC | 786382008499 |

