- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1200 rpm
- Single Phase
| Mounting | Stud, All Angle Stud |
| Full Load Amps | 1.3 |
| Phase | Single Phase |
| Voltage Rating | 460 |
| Motor Application | Direct Drive Fan, HVAC |
| Drive End Bearing | BALL |
| C Dimension | 11.9 in |
| Thermal Protection | Automatic Reset |
| HP | 1/3 |
| RPM | 1200 rpm |
| Service Factor | 1 |
| No. of Speeds | 2 |
| Hz | 60 Hz |
| Poles | 6 |
| Duty | Continuous Duty |
| Enclosure Designation | OAO - Open Air Over |
| Insulation | B |
| Full Load rpm | 1075 rpm |
| Enclosure | OAO, OPAO |
| Frame | 48, 48YZ |
| Open End Bearing | BALL |
| Weight | 14.0 LB |
| EAN or UPC | 786382062323 |

