- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Poles | 4 |
| HP | 1/4 |
| Mounting | Stud |
| Hz | 60 Hz, 50/60 Hz |
| Voltage Rating | 460 |
| Frame | 48, 48Y |
| Full Load rpm | 1625 rpm |
| Drive End Bearing | BALL |
| No. of Speeds | 2 |
| Motor Application | HVAC, Condensor Fan |
| Open End Bearing | BALL |
| Service Factor | 1 |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 10.6 |
| Full Load Amps | 0.71 |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Enclosure | Open, ODP |
| Weight | 12.0 LB |
| EAN or UPC | 786382062316 |

