- AC Motor
- HVAC Motor Application
- 1 hp
- 1200 rpm
- Single Phase
| Motor Application | Direct Drive Fan, HVAC |
| Duty | Continuous Duty |
| Enclosure Designation | OAO - Open Air Over |
| Hz | 60 Hz |
| Mounting | Belly Band, Band/Hub |
| Full Load rpm | 1075 rpm |
| HP | 1 |
| Phase | Single Phase |
| Full Load Amps | 5.6 |
| Enclosure | OAO |
| Thermal Protection | Automatic Reset |
| Open End Bearing | BALL |
| Voltage Rating | 208-230, 230, 208 |
| C Dimension | 12.1 in |
| No. of Speeds | 3 |
| Frame | 48, 48Y |
| Poles | 6 |
| Insulation | B |
| Drive End Bearing | BALL |
| RPM | 1200 rpm |
| Service Factor | 1 |
| Weight | 21.0 LB |
| EAN or UPC | 786382008468 |

