- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1200 rpm
- Single Phase
| Poles | 6 |
| Enclosure Designation | OAO - Open Air Over |
| Thermal Protection | Automatic Reset |
| Service Factor | 1 |
| Drive End Bearing | 6203 |
| Phase | Single Phase |
| Voltage Rating | 115 |
| Open End Bearing | 6203 |
| Duty | Continuous Duty |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Full Load rpm | 1075 rpm |
| Mounting | Hub, Band/Hub/Stud |
| No. of Speeds | 3 |
| C Dimension | 10.4 in |
| Enclosure | OAO, ODP |
| Full Load Amps | 9.5 |
| Insulation | B |
| HP | 3/4 |
| Motor Application | Direct Drive Fan, HVAC |
| Frame | 48, 48Y |
| Weight | 19.0 LB |
| EAN or UPC | 786382008437 |

