- Cast Iron Fan Cover Kit for Hostile Duty Types FCT, CTE & CTI Motors
- 250 Frame Size
| Frame | 250 |
| Material | Cast Iron |
| Motor Type | Hostile Duty Types FCT, CTE & CTI |
| Weight | 26.0 LB |
| EAN or UPC | 786382008154 |
| Frame | 250 |
| Material | Cast Iron |
| Motor Type | Hostile Duty Types FCT, CTE & CTI |
| Weight | 26.0 LB |
| EAN or UPC | 786382008154 |