- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Phase | Single Phase |
| Insulation | B |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1625 rpm |
| Duty | Continuous Duty |
| HP | 1/3 |
| Motor Application | Fan & Blower, HVAC |
| Frame | 48, 48Y |
| No. of Speeds | 3 |
| Poles | 4 |
| Full Load Amps | 1.9 |
| Drive End Bearing | SLEEVE |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Service Factor | N/A |
| Voltage Rating | 230 |
| Open End Bearing | SLEEVE |
| C Dimension | 18.3 in |
| Enclosure | ODP |
| Weight | 13.0 LB |
| EAN or UPC | 786382007447 |

