- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Mounting | Stud |
| Poles | 4 |
| Duty | Continuous Duty |
| HP | 1/4 |
| Insulation | B |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | BALL |
| No. of Speeds | 3 |
| Drive End Bearing | BALL |
| C Dimension | 18 |
| Voltage Rating | 230 |
| Phase | Single Phase |
| Enclosure | ODP |
| RPM | 1800 rpm |
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz |
| Frame | 48, 48Y |
| Full Load Amps | 1.6 |
| Motor Application | Fan & Blower, HVAC |
| Service Factor | 1 |
| Full Load rpm | 1625 rpm |
| Weight | 12.0 LB |
| EAN or UPC | 786382007430 |

