- AC Motor
- HVAC Motor Application
- 1/3 hp
- 900 rpm
- Single Phase
| Mounting | Stud |
| RPM | 900 rpm |
| Phase | Single Phase |
| Enclosure | TEAO |
| No. of Speeds | 2 |
| Thermal Protection | Automatic Reset |
| HP | 1/3 |
| Motor Application | HVAC, Condensor Fan |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Full Load rpm | 825 rpm |
| Insulation | B |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Service Factor | 1 |
| Open End Bearing | BALL |
| Voltage Rating | 208-230, 230, 208 |
| Drive End Bearing | BALL |
| Poles | 8 |
| C Dimension | 11.8 in |
| Frame | 48, 48Y |
| Full Load Amps | 2-2 |
| Weight | 17.0 LB |
| EAN or UPC | 786382007379 |

