- AC Motor
- HVAC Motor Application
- 1/3 hp
- 900 rpm
- Single Phase
| Service Factor | 1 |
| Duty | Continuous Duty |
| Mounting | Stud |
| Enclosure | ODP |
| Drive End Bearing | BALL |
| Full Load rpm | 825 rpm |
| Insulation | B |
| Motor Application | HVAC, Condensor Fan |
| C Dimension | 12 |
| Hz | 60 Hz |
| Poles | 8 |
| Open End Bearing | BALL |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 1/3 |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| RPM | 900 rpm |
| Voltage Rating | 230 |
| Frame | 48, 48Y |
| Full Load Amps | 2 |
| Weight | 16.0 LB |
| EAN or UPC | 786382007317 |

