- AC Motor
- HVAC Motor Application
- 1/2 hp, 1/3 hp
- 720 rpm
- Single Phase
| Enclosure Designation | OAO - Open Air Over |
| Duty | Continuous Duty |
| Motor Application | HVAC |
| Thermal Protection | Electronically |
| RPM | 720 rpm |
| Phase | Single Phase |
| Full Load rpm | 1250 rpm |
| Full Load Amps | 6.2/4.2-3.8 |
| Voltage Rating | 115/208-230 |
| Enclosure | OAO |
| Insulation | B |
| Hz | 50/60 Hz |
| Poles | 10 |
| Frame | 48Y |
| Weight | 12.0 LB |
| EAN or UPC | 786382107925 |

