- AC Motor
- HVAC Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Frame | 56, 56H |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Motor Application | Fan & Blower, HVAC |
| Mounting | Cradle, Cradle/Stud |
| Thermal Protection | Automatic Reset |
| Poles | 4 |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Full Load Amps | 4.3/2.2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1725 rpm |
| C Dimension | 11.3 |
| RPM | 1800 rpm |
| Insulation | B |
| Drive End Bearing | BALL |
| Service Factor | 1.25 |
| Open End Bearing | BALL |
| HP | 1 |
| Phase | Three Phase |
| Enclosure | ODP |
| Weight | 26.0 LB |
| EAN or UPC | 786382062057 |

