- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| HP | 3/4 |
| RPM | 1800 rpm |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Motor Application | Fan & Blower, HVAC |
| Full Load rpm | 1725 rpm |
| Enclosure | ODP |
| Duty | Continuous Duty |
| Mounting | Cradle, Cradle/Stud |
| Poles | 4 |
| Full Load Amps | 2.9-2.9/1.5 |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Drive End Bearing | BALL |
| Hz | 60 Hz |
| Open End Bearing | BALL |
| C Dimension | 10.8 |
| Frame | 56 |
| Insulation | B |
| Thermal Protection | Automatic Reset |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 22.0 LB |
| EAN or UPC | 786382061982 |

