- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1800 rpm
- Three Phase
| Motor Application | Fan & Blower, HVAC |
| Full Load Efficiency | 81 % |
| C Dimension | 10.3 in |
| Phase | Three Phase |
| Frame | 56 |
| Design | B |
| Open End Bearing | 6203 |
| Service Factor | 1.25 |
| Drive End Bearing | 6203 |
| Hz | 60 Hz, 50/60 Hz |
| HP | 1/2 |
| RPM | 1800 rpm |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Insulation | F |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Enclosure | ODP |
| Duty | Continuous Duty |
| Full Load Amps | 2-1.9/1 |
| Mounting | Resilient Base, Resilient |
| Thermal Protection | Automatic Reset |
| Weight | 20.0 LB |
| EAN or UPC | 786382061975 |

