- AC Motor
- HVAC Motor Application
- 1 hp
- 1200 rpm
- Single Phase
| Insulation | B |
| Open End Bearing | BALL |
| Drive End Bearing | BALL |
| Phase | Single Phase |
| Full Load Efficiency | 78.1 % |
| C Dimension | 16.4 |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Enclosure | OAO, OPAO |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Thermal Protection | Automatic Reset |
| Motor Application | HVAC, Condensor Fan |
| Mounting | Hub, Hub/Stud |
| RPM | 1200 rpm |
| HP | 1 |
| Enclosure Designation | OAO - Open Air Over |
| Frame | 56, 56Y |
| Service Factor | 1 |
| Full Load Amps | 5.8-5.4/2.7 |
| Poles | 6 |
| Full Load rpm | 1075 rpm |
| Weight | 30.0 LB |
| EAN or UPC | 786382061746 |

