- AC Motor
- HVAC Motor Application
- 1/2 hp, 1/3 hp
- 720 rpm
- Single Phase
| Insulation | B |
| Voltage Rating | 120/240 |
| Hz | 50/60 Hz |
| Motor Application | HVAC |
| Poles | 10 |
| Duty | Continuous Duty |
| RPM | 720 rpm |
| Phase | Single Phase |
| Frame | 48Y |
| Full Load rpm | 1800 rpm |
| Enclosure | OAO |
| Full Load Amps | 5.6/3.2 |
| Enclosure Designation | OAO - Open Air Over |
| Thermal Protection | Electronically |
| Weight | 12.0 LB |
| EAN or UPC | 786382107093 |

