- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Frame | 48, 48Y |
| Open End Bearing | 6203 |
| Thermal Protection | Automatic Reset |
| Enclosure | Open, ODP |
| Poles | 4 |
| HP | 1/4 |
| Bore Type | Cylindrical |
| Full Load Amps | 1.9 |
| Voltage Rating | 230 |
| Enclosure Designation | ODP - Open Drip Proof |
| Drive End Bearing | 6203 |
| Bearing Type | Unmounted, Angular Contact |
| Duty | Continuous Duty |
| Full Load rpm | 1350 rpm, 1625 rpm |
| Phase | Single Phase |
| Motor Application | HVAC, Condensor Fan |
| RPM | 1800 rpm |
| Service Factor | N/A |
| C Dimension | 7.7 in |
| Hz | 60 Hz, 50/60 Hz |
| Insulation | A |
| Mounting | Bracket |
| Inch/Metric | Metric |
| Weight | 12.0 LB |
| EAN or UPC | 786382061678 |

