- AC Motor
- HVAC Motor Application
- 3/4 hp
- 1200 rpm
- Single Phase
| RPM | 1200 rpm |
| Mounting | Belly Band |
| Service Factor | 1 |
| Full Load Amps | 2.3 |
| Enclosure | Open, ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Poles | 6 |
| Thermal Protection | Automatic Reset |
| Motor Application | Direct Drive Fan, HVAC |
| Drive End Bearing | 6203 |
| Frame | 48, 48Y |
| Duty | Continuous Duty |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Full Load rpm | 1075 rpm, 1100 rpm |
| Voltage Rating | 460 |
| Insulation | B |
| C Dimension | 10.8 |
| HP | 3/4 |
| Weight | 19.0 LB |
| EAN or UPC | 786382061661 |

