- AC Motor
- General Purpose Motor Application
- 1 hp
- 900 rpm
- Three Phase
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Poles | 8 |
| Drive End Bearing | BALL |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Service Factor | 1 |
| Motor Application | General Purpose, Three Phase |
| Insulation | B |
| Enclosure | TEAO |
| RPM | 900 rpm |
| Full Load Efficiency | 74 % |
| HP | 1 |
| Open End Bearing | BALL |
| Mounting | C-Face - Less Base, C-Face |
| Frame | 56C, 56YZ |
| C Dimension | 13.5 |
| Phase | Three Phase |
| Voltage Rating | 460, 440, 440-460 |
| Full Load Amps | 2 |
| Design | B |
| Full Load rpm | 850 rpm |
| Thermal Protection | Automatic Reset |
| Weight | 24.0 LB |
| EAN or UPC | 786382007058 |

