- AC Motor
- HVAC Motor Application
- 1 hp
- 1200 rpm
- Single Phase
| Poles | 6 |
| Frame | 48Y |
| Voltage Rating | 230 |
| Full Load rpm | 1080 rpm |
| Thermal Protection | Automatic Reset |
| Enclosure | Open |
| Insulation | B |
| Duty | Continuous Duty |
| C Dimension | 11 in |
| Hz | 60 Hz |
| Service Factor | 1 |
| Full Load Amps | 4.9 |
| Motor Application | HVAC |
| RPM | 1200 rpm |
| Phase | Single Phase |
| Weight | 20.0 LB |
| EAN or UPC | 786382007010 |

