- AC Motor
- HVAC Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| C Dimension | 8.9 in |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Model No. | SA55SFA4865722B |
| Full Load Amps | 5.3 |
| HP | 1/4 |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Motor Application | Fan & Blower, HVAC |
| Enclosure | ODP |
| Insulation | B |
| Service Factor | 1.35 |
| Open End Bearing | SLEEVE |
| Mounting | Resilient Base, Resilient |
| Frame | 48 |
| Drive End Bearing | SLEEVE |
| Poles | 4 |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Voltage Rating | 115 |
| Duty | Continuous Duty |
| Weight | 13.0 LB |
| EAN or UPC | 786382006808 |

