
- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
Open End Bearing | BALL |
Insulation | A |
HP | 1/3 |
Mounting | Hub |
Poles | 4 |
Hz | 60 Hz |
Enclosure | ODP |
Motor Application | HVAC, Condensor Fan |
Enclosure Designation | ODP - Open Drip Proof |
Phase | Single Phase |
Drive End Bearing | BALL |
Voltage Rating | 208-230, 230, 208 |
Full Load rpm | 1625 rpm |
Full Load Amps | 2.9 |
Service Factor | 1 |
C Dimension | 9.3 |
RPM | 1800 rpm |
Frame | 48, 48Y |
Weight | 16.0 LB |
EAN or UPC | 786382006709 |
