- AC Motor
- HVAC Motor Application
- 1/6 hp
- 1800 rpm
- Single Phase
| Enclosure | ODP |
| Thermal Protection | Automatic Reset |
| RPM | 1800 rpm |
| C Dimension | 7.4 |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Drive End Bearing | 6203 |
| Insulation | B |
| Motor Application | HVAC, Condensor Fan |
| Frame | 42, 42Y |
| Full Load Amps | 2.4/1.2 |
| Mounting | Resilient Base, Resilient |
| Poles | 4 |
| Duty | Continuous Duty |
| Voltage Rating | 230, 115/230, 115 |
| Service Factor | 1 |
| Full Load rpm | 1550 rpm |
| HP | 1/6 |
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Weight | 8.0 LB |
| EAN or UPC | 786382083410 |

