- AC Motor
- HVAC Motor Application
- 1/10 hp
- 1800 rpm
- Single Phase
| Hz | 60 Hz |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Voltage Rating | 115/230 |
| Service Factor | 1 |
| Poles | 4 |
| RPM | 1800 rpm |
| Motor Application | HVAC |
| C Dimension | 6.9 in |
| Insulation | B |
| Mounting | Resilient Base |
| Full Load Amps | 2.7/1.4 |
| Enclosure | ODP |
| Full Load rpm | 1550 rpm |
| Frame | 42Y |
| Enclosure Designation | ODP - Open Drip Proof |
| Thermal Protection | Automatic Reset |
| Weight | 8.38 LB |
| EAN or UPC | 786382083199 |

