- AC Motor
- HVAC Motor Application
- 2 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| C Dimension | 13.6 in |
| Frame | 56, 56Z |
| HP | 2 |
| Motor Application | HVAC, Evaporative Cooler |
| Full Load Amps | 19/8.5 |
| Poles | 4 |
| Duty | Continuous Duty |
| Insulation | B |
| Phase | Single Phase |
| Service Factor | 1 |
| Voltage Rating | 230, 115/230, 115 |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Resilient Base, Resilient |
| Full Load rpm | 1725 rpm |
| Thermal Protection | Automatic Reset |
| Enclosure | ODP |
| Hz | 60 Hz |
| Weight | 36.0 LB |
| EAN or UPC | 786382064204 |

