- AC Motor
- HVAC Motor Application
- 1/2 hp
- 1800/1200 rpm
- Single Phase
| Full Load rpm | 1725 rpm |
| RPM | 1800 rpm, 1200 rpm |
| No. of Speeds | 3 |
| Mounting | Cradle |
| Full Load Efficiency | 60.4 % |
| Hz | 60 Hz |
| Voltage Rating | 115 |
| Enclosure | ODP |
| Poles | 4/6/8 |
| Motor Application | HVAC |
| Thermal Protection | Automatic Reset |
| Full Load Amps | 8.9/6.3/3.2 |
| Frame | 56Z |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Insulation | B |
| Duty | Continuous Duty |
| Weight | 25.0 LB |
| EAN or UPC | 786382064129 |

