- AC Motor
- HVAC Motor Application
- 1/2 hp
- 900 rpm
- Single Phase
| RPM | 900 rpm |
| Service Factor | 1 |
| Poles | 8 |
| Thermal Protection | Automatic Reset |
| Voltage Rating | 208-230, 230, 208 |
| Full Load rpm | 825 rpm |
| Mounting | Hub, Hub/Stud |
| Enclosure | Open, ODP |
| HP | 1/2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Drive End Bearing | 6205 |
| C Dimension | 13.2 in |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Insulation | B |
| Motor Application | HVAC, Condensor Fan |
| Hz | 60 Hz |
| Frame | 48, 48Y |
| Full Load Amps | 2.8 |
| Weight | 21.0 LB |
| EAN or UPC | 786382006549 |

